0 items

Knape and Vogt Adjustable Closet Rod

KPB0022

Starting at $61.33
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3-1/2 in. W x 3-1/2 in. H x 5/8 in. radius corners
  • Constructed of steel
  • Satin nickel plated finish
  • Used for hanging swinging doors

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Gauge
22
Height
3-1/2 in
Material
Steel
Package Quantity
Pack of 10
Size
3-1/2 in x 3-1/2 in
Type
Door Hinge
Width
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday