2 in. 3/4 lb. Knauf Duct Wrap
Atmosphere™ 2 in. 3/4 lb. Knauf Duct Wrap
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Atmosphere™
- Length:
- 75 ft
- Material:
- Fiberglass
- Product Type:
- Duct Wrap
- R value:
- R5.6
- Thickness:
- 2 in