Knipex Cobra® 10 x 2 in. Plier

K8701250

Manufacturer Part #: 87 01 250

Length

10 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
Cobra®
GSA Approved
No
Groove Positions
25
Jaw Capacity in
2 in
Number of Tools Included
1
Tool Type
Tongue & Groove Pliers

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday