Knock-Out™ 1-1/2 in. Test Cap
Part #O33460 | Item #4221185 | Manufacturer Part #33460
$
0.37
EACH
(Pricing is for 1-1/2 in)
All Sizes
Product Details
- Designed for use on schedule 40 ABS or PVC piping
- Design provides strong, leak-free connection
Documents
Specifications
Collection: Knock-Out™
Color Finish: White
Fits Pipe Size: 1-1/2 in
Height: 3-4/5 in
Material: Plastic
Size: 1-1/2 in
Type: O33460
Weight: 0.01
Width: 7-4/5 in