Knock-Out™ 2 in. Test Cap
Part #O33461 | Item #4221186 | Manufacturer Part #33461
$
0.47
EACH
(Pricing is for 2 in)
All Sizes
Product Details
- Designed for use on schedule 40 ABS or PVC piping
- Design provides strong, leak-free connection
Documents
Specifications
Collection: Knock-Out™
Color Finish: White
Fits Pipe Size: 2 in
Height: 1/2 in
Material: Plastic
Size: 2 in
Type: O33461
Weight: 0.01
Width: 2-1/4 in