Knock-Out™ 3 in. Test Cap

Part #O33462  |  Item #4221187  |  Manufacturer Part #33462

Call for Pricing EACH

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #O33460Item #4221185Mfr. Part #33460

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 2 in

    Part #O33461Item #4221186Mfr. Part #33461

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3 in

    Part #O33462Item #4221187Mfr. Part #33462

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 4 in

    Part #O33463Item #4221188Mfr. Part #33463

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

  • Solvent cements to schedule 40 ABS and PVC DWV pipe
  • Deeper design provides stronger leak-free connections
  • "Tab" feature keeps hands free of solvent cement
  • Will withstand 10 psi or 30 ft head pressure

Documents

Specifications

Collection: Knock-Out™

Color Finish: White

Color Finish Category: Whites

Fits Pipe Size: 3 in

Fitting Type: Cap

Height: 5-4/5 in

Material: Plastic

Material Type: ABS

Size: 3 in

Type: O33462

Weight: 0.036

Width: 3-4/5 in