Knock-Out™ 4 in. Test Cap
Part #O33463 | Item #4221188 | Manufacturer Part #33463
$
0.90
EACH
(Pricing is for 4 in)
All Sizes
Product Details
- Designed for use on schedule 40 ABS or PVC piping
- Design provides strong, leak-free connection
Documents
Specifications
Collection: Knock-Out™
Color Finish: White
Fits Pipe Size: 4 in
Height: 3/4 in
Material: Plastic
Size: 4 in
Type: O33463
Weight: 0.01