18 in. Paper Changing Station Liner
18 in. Paper Changing Station Liner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed to fit Koala Baby Changing Station liner dispensers and wall mounted liner dispensers
- Made from 3 ply biodegradable paper in a moisture resistant quilted design
- Provide a disposable barrier between the baby changing surface and child
- Dimensions: 18" x 13½" (457 x 343 mm)
- 100% recyclable and made from 50% recycled material
Specifications
- Height:
- 13-1/2 in
- Length:
- 18 in
- Material:
- Paper
- Product Type:
- Liner