Kochek Company

Storz x FNPT 5 x 4 in. Elbow

Part #KSFDCEB54NY09  |  Manufacturer Part #SFDCEB54N-Y-09

Fitting Sizes:

5 in x 4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Storz

End Connection 2: FNPT

End Connections: Storz x FNPT

Fitting Size 1: 5 in

Fitting Size 2: 4 in

Fitting Sizes: 5 in x 4 in

Product Type: Elbow