Kodak LED Lighting
18W PAR38 Dimmable LED Light Bulb with Medium Base
Part #K41122 | Item #7192002 | Manufacturer Part #41122
Call for Pricing
EACH
Watts:
18Product Details
Documents
Specifications
Beam Spread: 120°
Bulb Type: LED
Color Temperature: 3000
Dimmable: Yes
Energy Star Compliant: No
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: PAR38
Lumens: 1760
Number Of Hours: 30000
UL Listed: No
Volts: 120V
Watts: 18