Kodiak Controls
2-1/2 in. 100 psi Chemical Seal Gauge with Teflon and Fluorolube
Part #KKC311D25100DSPVCT | Item #5093946 | Manufacturer Part #KC311D25100-DSPVC-T12
High Pressure
Product Details
- Isolates gauge from dirty water or corrosive elements
- The chemical model is specially designed for use with chlorine chemical feed systems
- Protects against pressure spikes
- The chemical model features a teflon diaphragm and the seal is filled with fluorolube, with a dry gauge
- Heavy duty pvc seal
- Special model for chlorine applications
- Vibration-resistant; fluorolube filled
- Standard model has a Viton® diaphragm and seal
- Accuracy 1.5% full scale
Lead Law Compliant
Specifications
Color Finish: [White, Black]
Diameter: 2-1/2 in
End Connection 1: FNPT
End Connections: FNPT
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
High Pressure: 100
Lead Law Compliant: Yes
Low Pressure: 0
Material: [Teflon, Plastic, Stainless Steel]
Material Type: [316, PVC]
NSF Certified: No
Product Type: Pressure Gauge