0 items

Kodiak Controls Stainless Steel Pressure Gauge and Seal Assembly

KKC301L4KCMD175

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accuracy 1% full scale
  • Isolates gauge from dirty water and pressure spikes
  • Premium gauge on 316 SS isolation seal
  • Rugged construction for long service life
  • Vibration-resistant; mineral oil filled

SPECIFICATIONS

Diameter
2-1/2 in
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
High Pressure
60
Lead Law Compliant
Yes
Low Pressure
0
Material
Plastic, Stainless Steel
Material Type
301, 316, Polycarbonate
Maximum Pressure
60 psi
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday