0 items

Kodiak Controls Standard Seal Gauge with Viton and Glycerin

KKC201L25DSPVCV

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Heavy duty pvc seal
  • Isolates gauge from dirty water or corrosive elements
  • Protects against pressure spikes
  • The seal isolates the gauge from corrosive chemicals and dirty water
  • The standard model has a Viton® diaphragm and the seal and gauge is filled with glycerin
  • The standard model is great for general purpose use

SPECIFICATIONS

Color Finish
Black, White
Diameter
2-1/2 in
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
High Pressure
15
Lead Law Compliant
Yes
Low Pressure
0
Material
Plastic, Stainless Steel, Viton
Material Type
316, PVC
Maximum Pressure
15 psi
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday