Koflo Corporation

1 in. MNPT 6 Element PVDF Static Mixer

Part #K1801062  |  Manufacturer Part #1-80-10-6-2

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Automatic Shut-Off: No

CE Approved: No

EPA Compliant: No

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

High Pressure: 215

Length: 8 in

Material: Plastic

Material Type: [Kynar®, PVDF]

NSF Certified: No

Product Type: Static Mixer

Schedule Class: 80

Temperature Rating: 240

UL Listed: No

Weight: 0.4