Koflo Corporation
100 mL
Part #K100ML | Item #4934806 | Manufacturer Part #100 ML
Fitting Sizes:
1/2 inProduct Details
- Device for determining pump flow rate
- Easy to read scale in milliliters/minute and gallons/hour
- Rugged construction from machined PVC fittings
Documents
Specifications
Automatic Shut-Off: No
CE Approved: No
Capacity: 100 mL
EPA Compliant: No
End Connection 1: FNPT
End Connections: FNPT
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Flow Rate: 1.5 gph
Height: 12-1/2 in
Material: Plastic
Material Type: PVC
NSF Certified: No
Product Type: Cylinder
Size: 100 mL
UL Listed: No