12 in. Static Mixer
12 in. Static Mixer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Diameter:
- 3/4 in
- EPA Compliant:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Length:
- 12 in
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Number of Elements:
- 12
- Pressure - High:
- 173
- Product Type:
- Static Mixer
- Schedule Class:
- 80
- UL Listed:
- No
- Weight:
- 0.40 lb