1/2 x 1/2 in. Stainless Steel Injection Quill with Check Valve

Part #KQS55  |  Item #4934754

Call for Pricing EACH

Fitting Sizes:

1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Inject chemicals into a pipeline without damage to the side port or pipe wall at the point of injection
  • Promotes chemical dispersion
  • Equipped with an integral removable spring loaded ball check valve to prevent backflow
  • Maximum quill extension of 5" into pipeline

Specifications

End Connection 1: FNPT

End Connection 2: MNPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Material: Stainless Steel

Material Type: 316

Maximum Pressure: 3000 psi

NSF Certified: No

Type: Stainless Steel Injection Quill with Check Valve

UL Listed: No