Koflo Corporation

2 in. MNPT 6-Element PVC Static Mixer in Clear

Part #K240C462  |  Manufacturer Part #2-40C-4-6-2

Fitting Sizes:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used to dilute or mix chemicals into water
  • Thorough mixing provides lower chemical usage
  • Male threaded end for easy installation
  • Clear PVC allows for visual inspection of the mixing process

Specifications

CE Approved: No

Color Finish: Clear

EPA Compliant: No

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Flow Rate: 9 gpm - 60 gpm

Length: 19 in

Material: Plastic

Material Type: PVC

Maximum Pressure: 140 psi

NSF Certified: No

Number Of Elements: 6

Type: Static Mixer

UL Listed: No