Koflo Corporation

2 in. MNPT 6 Element PVDF Static Mixer

Part #K2801062  |  Manufacturer Part #2-80-10-6-2

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Automatic Shut-Off: No

CE Approved: No

EPA Compliant: No

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

High Pressure: 135

Length: 16 in

Material: Plastic

Material Type: Kynar®, PVDF

NSF Certified: No

Product Type: Static Mixer

Schedule Class: 80

Temperature Rating: 240

UL Listed: No

Weight: 1.9