Koflo Corporation
2000 mL
Part #K2000ML | Item #4934409 | Manufacturer Part #2000 ML
Call for Pricing
EACH
Fitting Sizes:
1 inProduct Details
- Device for determining pump flow rate
- Easy to read scale in milliliters/minute and gallons/hour
- Rugged construction from machined PVC fittings
Specifications
Capacity: 2000 mL
End Connection 1: FNPT
End Connections: FNPT
Fitting Size 1: 1 in
Fitting Sizes: 1 in
Flow Rate: 32 gph
NSF Certified: No
Size: 2000 mL
UL Listed: No