250 mL

Part #K250ML  |  Item #4935356  |  Manufacturer Part #250 ML

Call for Pricing EACH

Fitting Sizes:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Device for determining pump flow rate
  • Easy to read scale in milliliters/minute and gallons/hour
  • Rugged construction from machined PVC fittings

Specifications

Capacity: 250 mL

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 4 gph

NSF Certified: No

Size: 250 mL

UL Listed: No