Koflo Corporation

3 in. Flanged PVC Static Mixer with Injector

Part #K380439I

Fitting Sizes:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used to dilute or mix chemicals into water
  • Thorough mixing provides lower chemical usage
  • Flanged end caps for strong connection
  • 1/2" chemical injection port built-in

Specifications

CE Approved: No

EPA Compliant: No

End Connection 1: Flange

End Connection 2: Flange

End Connections: Flange

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 4 in

Length: 23 in

Material: Plastic

Material Type: PVC

NSF Certified: No

Type: Static Mixer with Injector

UL Listed: No