Koflo Corporation

3/4 in. MNPT 12 Element PVDF Static Mixer

Part #K348010122  |  Manufacturer Part #3/4-80-10-12-2

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Automatic Shut-Off: No

CE Approved: No

EPA Compliant: No

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

High Pressure: 235

Length: 12 in

Material: Plastic

Material Type: [Kynar®, PVDF]

NSF Certified: No

Product Type: Static Mixer

Schedule Class: 80

Temperature Rating: 240

UL Listed: No

Weight: 0.4