3/4 in. MNPT 6-Element PVC Static Mixer

Part #K3440C462  |  Item #4935711

Call for Pricing EACH

Fitting Sizes:

3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used to dilute or mix chemicals into water
  • Thorough mixing provides lower chemical usage
  • Male threaded end for easy installation
  • Clear PVC allows for visual inspection of the mixing process

Specifications

CE Approved: No

Color Finish: Clear

EPA Compliant: No

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 1.5 gpm - 12 gpm

Length: 9 in

Material: Plastic

Material Type: PVC

Maximum Pressure: 240 psi

NSF Certified: No

Type: Static Mixer

UL Listed: No