3/4 in. MNPT 6 Element PVDF Static Mixer

You last purchased this on
 
Koflo Corporation

3/4 in. MNPT 6 Element PVDF Static Mixer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Koflo Corporation

3/4 in. MNPT 6 Element PVDF Static Mixer

  • Fast #
  • Part #K34801062
  • Item #7911293
  • Manufacturer Part #3/4-80-10-6-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Automatic Shut-Off:
No
CE Approved:
No
EPA Compliant:
No
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Length:
6 in
Material:
Plastic
Material Type:
Kynar®, PVDF
NSF Certified:
No
Pressure - High:
235
Product Type:
Static Mixer
Schedule Class:
80
Temperature Rating:
240
UL Listed:
No
Weight:
0.21 lb