6 in. Static Mixer

You last purchased this on
 
Koflo Corporation

6 in. Static Mixer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Koflo Corporation

6 in. Static Mixer

  • Fast #
  • Part #K34808P62
  • Item #7911289
  • Manufacturer Part #3/4-80-8P-6-2
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Automatic Shut-Off:
No
CE Approved:
No
Diameter:
3/4 in
EPA Compliant:
No
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Length:
6 in
Maximum Temperature:
400
NSF Certified:
No
Number of Elements:
6
Pressure - High:
173
Product Type:
Static Mixer
Schedule Class:
80
UL Listed:
No
Weight:
0.21 lb