Clear PVC 12 Element 1/2 in. NPT X 12 in. Length

You last purchased this on
 
Koflo Corporation

Clear PVC 12 Element 1/2 in. NPT X 12 in. Length

This product requires certification to purchase.
Brand image
You last purchased this on
 
Koflo Corporation

Clear PVC 12 Element 1/2 in. NPT X 12 in. Length

  • Fast #
  • Part #K1240C4122
  • Item #4935704
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Thorough mixing provides lower chemical usage
  • Male threaded end for easy installation
  • Used to dilute or mix chemicals into water
  • Clear PVC allows for visual inspection of the mixing process
  • Requires Certification

Specifications

Color Finish Name:
Clear
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
12 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Product Type:
Clear PVC Static Mixer
UL Listed:
No