0 items

Kohler 0.5 gpm 15/16 in. Male Vandal Resistant Stream in Polished Chrome

K18026-CP

Color Finish

(Pricing is for Polished Chrome)

$12.55

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Kohler® plumbing products mean beautiful form as much as reliable function
  • This product can help a building earn water efficiency points in the LEED Green Building Rating System™, see specification sheet for water use data
  • Vandal-resistant 0.5 gpm and pressure compensating spray (non-aerated)

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
Yes
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Male
End Connections
Male
Fitting Size 1
15/16 in
Fitting Sizes
15/16 in
Flow Rate
0.5 gpm
IAPMO Listed
No
NSF Certified
No
Width
1-1/64 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday