0 items

Kohler Insight™ 0.5 gpm Gooseneck Touchless Deckmount Faucet with Mixer

K7519

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Insight™ adaptive infrared technology
  • Less drain
  • Maximum cycle time 30 second
  • Powered by the 30 year hybrid energy system
  • Temperature control handle option
  • Water saving vandal resistant 0.5 gpm aerator
  • Waterproof shroud protects electronic components

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Collection
Insight™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Connection Size
1-1/4 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
0.5 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Single Handle
Spout Height
9 in
Spout Reach
6-3/16 in
Spout Type
Hybrid Gooseneck Touchless
Trim Only
No
WaterSense Labeled
Yes
Width
2-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday