Kohler

0.5 gpm Insert Spray

Part #K1231067  |  Manufacturer Part #1231067

Flow Rate:

0.5 gpm
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

Flow Rate: 0.5 gpm

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Type: Insert Spray

WaterSense Labeled: No