1/2 in. Pressure Balancing Valve
1/2 in. Pressure Balancing Valve
Frequently Purchased Together
Product Details
- For use with finished deck-mount or rim-mount installation only
- For use with Kohler® K-T387, Kohler® K-T428, KT10292, Kohler® K-T10592 or Kohler® K-T16236 bath valve trim and Kohler® K-923 Laminar bath filler (sold separately)
- Quarter-turn ceramic disc valves exceed industry longevity standards and ensuring durable performance for life
- Material: Solid brass exposed pop-up drain without overflow
- Flow rate: 11 gpm or 12 gpm
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Fits Brand:
- KOHLER
- Fits Model:
- K-T387, K-T428, KT10292, K-T10592, K-T16236, K-923
- Flow Rate:
- 12.0 gpm
- IAPMO Listed -:
- No
- Material:
- Brass
- Number of Handles:
- Two Handle
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve