0 items

Kohler Swiftflo™ 1- 1/2 in. Adjustable Drain, 17- Gauge Brass for 14 - 16 in. Baths

K11660

Color Finish

Starting at $106.37
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable trip lever controls pop-up drain
  • For use with 14" to 16" deep baths
  • Includes brass tee and pipe
  • Removable grid strainer

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Collection
Swiftflo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-7/8 in
End Connection 1
FNPT
GSA Approved
No
Gauge
17
Height
26 in
IAPMO Listed
No
Length
6-7/8 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday