0 items

Kohler Forte® 1-1/4 in. Cabinet Knob

K11284

Color Finish

Starting at $7.42
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Forte® faucets and accessories
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

SPECIFICATIONS

Collection
Forte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
1-1/16 in
Length
1-1/4 in
Material
Metal
Style
Transitional
Width
7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday