0 items

Kohler Margaux® 1-1/4 in. Cabinet Knob

K16262

Color Finish

Starting at $12.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other products in the Margaux® collection
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

SPECIFICATIONS

Collection
Margaux®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
3/4 in
Length
15/16 in
Material
Metal
Width
1-1/4 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday