0 items

Kohler 1- 1/4 in. Lavatory Grid Drain with Overflow

K7129-A

Color Finish

Starting at $36.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use in overflow applications
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Material: Solid brass
  • With overflow

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-1/4 in
Fits Pipe Size
1-1/4 in
GSA Approved
No
Height
5-1/8 in
IAPMO Listed
No
Length
8-15/16 in
Material
Brass
NSF Certified
No
Width
2-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday