KOHLER
1-1/2 in. Cast Brass P-Trap
Part #K8999-CP | Item #39652 | Manufacturer Part #8999-CP
$
223.65
EACH
Trap Size:
1-1/2 inProduct Details
- Adjustable rotation on tube outlet
- Slip-joint inlet
- Cleanout plug
- Flange
Documents
Specifications
Cleanout: Yes
Color Finish: Polished Chrome
Color Finish Category: Chromes
Connection Type: Slip-Joint
End Connection 1: Slip Joint
End Connections: Slip Joint
Height: 4-7/8 in
IAPMO Listed: No
Length: 11-3/4 in
Trap Material: Brass
Trap Size: 1-1/2 in