Kohler

1-1/2 in. Spud Washer

Part #K50800  |  Manufacturer Part #50800

Product Type:

Spud Washer
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Product Type: Spud Washer

WaterSense Labeled: No

Width: 1-1/2 in