1-13/16 in x 1-3/4 in. Air Gap in Oil Rubbed Bronze
1-13/16 in x 1-3/4 in. Air Gap in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Air gap cover only
- Material: Solid brass
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Fitting Size 1:
- 1-13/16 in
- Fitting Size 2:
- 1-3/4 in
- Fitting Sizes:
- 1-13/16 in x 1-3/4 in
- GSA Approved:
- No
- Height:
- 2-7/16 in
- IAPMO Listed -:
- No
- Material:
- Brass, Plastic
- Material Type:
- Polypropylene
- Width:
- 1-25/32 in