1-1/4 in. Cast Brass P-Trap

Part #K8998-CP  |  Item #9018  |  Manufacturer Part #8998-CP

$ 158.46 EACH

Trap Size:

1-1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Cast solid brass construction
  • Adjustable rotation on outlet tube
  • Slip-joint inlet
  • Cleanout plug

Specifications

Cleanout: Yes

Color Finish: Polished Chrome

Color Finish Category: Chromes

Connection Type: Slip-Joint

End Connection 1: Slip Joint

End Connections: Slip Joint

Height: 4-3/8 in

IAPMO Listed: No

Length: 11-3/4 in

Trap Material: Cast Brass

Trap Size: 1-1/4 in

Type: K8998-CP