Kohler 1-1/4 in. Extension P-Trap

K9018

Color/Finish

Starting at $111.87
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass P-trap
  • Cleanout plug and flange
  • Extension and tubing outlet
  • Recommended for above-the-floor bidet and lavatory sink installations

SPECIFICATIONS

Color Finish
Polished Chrome
End Connection 1
OD
End Connection 2
OD
End Connections
OD
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Height
4-3/8 in
IAPMO Listed
No
Length
14-1/2 in
Trap Size
1-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday