1-1/4 in. Lavatory Grid Drain in Vibrant Polished Brass

Part #K7129-PB  |  Item #2889530  |  Manufacturer Part #7129-PB

$ 46.48 EACH
(Pricing is for Vibrant® Polished Brass)

Color/Finish:
Vibrant® Polished Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Without overflow
  • For use in non-overflow applications

Specifications

ASME Specifications: ASME A112.18.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.2

Color Finish: Vibrant® Polished Brass

Color Finish Category: Brass Tones

GSA Approved: No

Grid Drain Material: Brass

IAPMO Listed: No

NSF Certified: No

Overflow Included Yes or No: No

Strainer Diameter: 1-1/4 in

Tailpiece Length: 3-13/16 in

Tailpiece Style: Straight