1- 1/4 in. Lavatory Grid Drain with Overflow Brushed Chrome
1- 1/4 in. Lavatory Grid Drain with Overflow Brushed Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- With overflow
- Material: Solid brass
- For use in overflow applications
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Fits Pipe Size:
- 1-1/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Tailpiece Length:
- 2-1/8 in