Kohler

1-1/4 x 1-1/2 in. Adjustable P-Trap Polished Chrome

Part #K8995-CP  |  Manufacturer Part #8995-CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cast solid brass construction
  • Adjustable rotation on outlet tube
  • Slip-joint inlet
  • Cleanout plug

Documents

Specifications

Color Finish: Polished Chrome

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Height: 5 in

IAPMO Listed: No

Length: 5-1/4 in