1-1/8 in. Basket in Polished Stainless

Part #K1898-S  |  Item #3624108  |  Manufacturer Part #1898-S

$ 29.79 EACH
(Pricing is for Polished Stainless)

Color/Finish:
Polished Stainless

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Material: Stainless steel
  • Kohler® finishes resist corrosion and tarnishing
  • Available in three sizes
  • Includes mounting hardware

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Polished Stainless

Color Finish Category: Stainless Steel

Depth: 1-1/8 in

Height: 1-1/8 in

IAPMO Listed: No

Length: 4-3/4 in

Material: Stainless Steel

Product Type: Basket

Type: K1898-S

Width: 4-3/4 in