KOHLER
1-1/8 in. Basket in Vibrant Polished Nickel
Part #K1898-SN | Item #3811076 | Manufacturer Part #1898-SN
Product Details
- Material: Stainless steel
- Kohler® finishes resist corrosion and tarnishing
- Includes mounting hardware
- Premium stainless construction
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Color Finish: Vibrant® Polished Nickel
Color Finish Category: Nickel Tones
Depth: 1-1/8 in
Height: 1-1/8 in
IAPMO Listed: No
Length: 4-3/4 in
Material: Stainless Steel
Product Type: Basket
Width: 4-3/4 in