0 items

Kohler Symbol® 1.2 gpm Single Lever Handle Tall Lavatory Faucet

K19774-4

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flexible supply lines for simplified installation
  • Flow rate: 1.2 gpm
  • Fluid design lines for easy cleaning
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Solid brass construction for durability and reliability
  • Spout reach is 3-5/8" and spout height is 7-3/8" appropriate for use with vessel sinks

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Symbol®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Flow Rate
1.2 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
7-3/8 in
Spout Reach
3-5/8 in
Trim Only
No
WaterSense Labeled
No
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday