0 items

Kohler Cimarron® 1.28 gpf Elongated Toilet

K3619-RA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Concealed trapway and clean Caps® facilitate easier cleaning and enhanced design
  • Coordinates with other products in the Cimarron® collection
  • Elongated bowl offers added room and comfort
  • Flow rate: 1.28 gpf
  • Includes Reveal® Quiet-Close™ with grip-tight seat
  • Includes right-hand polished chrome trip lever
  • One-piece toilets integrate the tank and bowl into a seamless and easy to clean design

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1, CSA B651
Collection
Cimarron®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Polished Chrome
Handle Type
Trip Lever
Height
28-5/8 in
IAPMO Listed
No
Length
29-5/8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Seat Type
Open Front
Toilet Type
One Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes
Width
19 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday