0 items

Kohler San Souci® 1.28 gpf Elongated Toilet

K4000

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
  • Concealed trapway and clean Caps® facilitate easier cleaning and enhanced design
  • Flow rate: 1.28 gpf
  • Flush is activated by a no-touch sensor mounted inside the tank
  • Includes Kohler® K-4008 Reveal® Quiet-Close™ with grip-tight seat
  • Includes powered by 4AA batteries
  • Low-profile design
  • One-piece toilets integrate the tank and bowl into a seamless and easy to clean design
  • When batteries are low the unit will beep five times at half second intervals when activated to indicate it's time to replace them

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Battery Size
AA
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
San Souci®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Touchless
Height
25-5/16 in
IAPMO Listed
No
Length
27-1/2 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Seat Type
Closed Front
Toilet Type
One Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes
Width
16-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday