0 items

Kohler Highline® 1.28 gpf Elongated Toilet with 10 in. Rough-In

KOH3713

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Combination consists of the K-4436 tank and the K-4373 bowl
  • Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Supply line not included

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1, CSA B651
Collection
Highline®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
30-3/8 in
IAPMO Listed
Yes
Length
29-1/2 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
10 in
Toilet Type
Two Piece
Toilet Urinal Outlet
Floor
Type
Comfort Height® Toilet Bowl
WaterSense Labeled
Yes
Width
19-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday