0 items

Kohler Memoirs® Classic 1.28 gpf Elongated Toilet with Left Hand Trip Lever and Concealed Trapway

KOH6999

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • AquaPiston® flushing system
  • Clean caps low-profile bolt caps
  • Comfort Height® elongated bowl
  • Flow rate: 1.28 gpf
  • Glazed trapway: 2-1/8"
  • Includes left-hand polished chrome trip lever
  • Less seat and supply
  • Material: Vitreous china
  • Rough-in size: 12"

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1, CSA B651
Collection
Memoirs® Classic
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
31-7/16 in
IAPMO Listed
Yes
Length
29-5/8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Type
Two Piece
Toilet Urinal Outlet
Floor
Type
Gravity
WaterSense Labeled
Yes
Width
17-13/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday